missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat
Notrax Cushion Trax™ Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations.
£79.10 - £472.00
Specifications
Color | Black/Yellow |
---|---|
Material | PVC on Microcellular Vinyl Base |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17782168
|
Notrax
479S0023YB |
91 cm | 60 cm |
£79.10
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
17712178
|
Notrax
479S0035YB |
150 cm | 91 cm |
£240.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
17742178
|
Notrax
479S303MYB |
300 cm | 91 cm |
£472.00
Each |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
17772158
|
Notrax
479C0024YB |
2286 cm | 60 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17702168
|
Notrax
479C0036YB |
2286 cm | 91 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17732168
|
Notrax
479C0048YB |
2286 cm | 122 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17752168
|
Notrax
479C0060YB |
2286 cm | 152 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long-wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations
- Diamond plate pattern provides traction while allowing easy twist turns
- The design and material composition make this the most versatile matting solution for fatigue relief in both static and dynamic working positions
- Slip resistance R10 according to DIN51130 and BG-rule BGR181
- Tested and certified by the National Floor Safety Institute (NFSI)
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- Available yellow borders along sides comply with OSHA code 1910-144
- Bevelled edges on all four sides to minimize risk of tripping
- UniFusion™ technology engineered to resist in the harshest work environments
Specifications
Black/Yellow | |
PVC on Microcellular Vinyl Base | |
Industrial and Commercial Matting |