missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat

Notrax Cushion Trax™ Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations.

Brand:  Notrax 479S0023GY

 View more versions of this product

Product Code. 17772168

  • £80.80 / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long-wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations
  • Diamond plate pattern provides traction while allowing easy twist turns
  • The design and material composition make this the most versatile matting solution for fatigue relief in both static and dynamic working positions
  • Slip resistance R10 according to DIN51130 and BG-rule BGR181
  • Tested and certified by the National Floor Safety Institute (NFSI)
  • Featured with RedStop™ slip-resistant backing to prevent mats from shifting
  • Available yellow borders along sides comply with OSHA code 1910-144
  • Bevelled edges on all four sides to minimize risk of tripping
  • UniFusion™ technology engineered to resist in the harshest work environments
Specifications

Specifications

Gray
91 cm
Industrial and Commercial Matting
36 in.
PVC on Microcellular Vinyl Base
60 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.