missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles

Catalog Number 11734299
61.14 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.


Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1000 mL
Quantity:
12/PK.
24/PK.
Length (Metric):
74mm
101mm
121mm

Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.

  • Wide mouth allows for easy accessibility
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
Capacity 1.01 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Cleaning Procedure EPA guidelines
Color Amber
Material Glass
Quantity 24/PK.
Closure Color White
Liner Material PTFE
Certifications/Compliance EPA
Closure Included Yes
Mouth Wide
Product Type Wide Mouth Bottle
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 28-400 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'