missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
42.75 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1000 mL
Length (Metric):
74mm
101mm
121mm
Quantity:
12/PK.
24/PK.
Description
Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.
- Wide mouth allows for easy accessibility
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Capacity | 4.22 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Cleaning Procedure | EPA guidelines |
Color | Amber |
Material | Glass |
Length (Metric) | 101mm |
Quantity | 12/PK. |
Closure Color | White |
Liner Material | PTFE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'