missing translation for 'onlineSavingsMsg'
Learn More

QIAGEN Cutting Mat

Product Code. 15342805
Click to view available options
Quantity:
1 Pk.
Size:
Large (15.2 x 20.3 cm)
Small (6.3 x 7.6 cm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15342805

Brand: QIAGEN WB100088

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For precise sample disc removal from FTA cards.

  • The UniCore Cutting Mat ensures clean sample cuts from FTA/FTA Elute Cards and extends the life of the cutting tip of punch.
  • The matt is are designed for repeated, extended use and can be cleaned with alcohol and is available in two formats.

Specifications

For Use With (Equipment) Micro Punch
For Use With (Application) Clean sample cuts from FTA/FTA™ Elute cards
Product Type Cuttting Mat
Quantity 1 Pk.
Size Small (6.3 x 7.6 cm)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.