missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Cuvette Racks

Optimize workflow with Cuvette Racks that are ideal for sample processing, transport, and short- to mid-term sample storage.
Brand: Eppendorf™ 0030119851
44.80 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Stackable within one rack format and also between all rack variants; saves laboratory space when not in use
- Non-slip silicone feet and a tilt-proof footprint design ensure safe handling
- Wavelike design: Tube rows are arranged in different heights so that the reaction vessels are easily accessible and clearly identifiable
- Made of polypropylene (PP) for high chemical and physical resistance
- Optimized space-saving dimensions due to perfect tube position-to-footprint arrangement without compromising the tube handling
- High flexibility: holds tubes of different sizes
- Numbered tube positions support fast and easy orientation and error-free handling

Specifications
Cuvets | |
Polypropylene | |
30 Positions | |
2 Pk. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
34Hours
4Minutes
37Seconds
53
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Cuvette Racks > Cuvette Racks; Positions: 30 Positions
Spot an opportunity for improvement?Share a Content Correction