missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Cuvette Tests
Click to view available options
Type:
Ammonium Cuvette Test
Phosphate Ortho/Total Cuvette Test
Unit Size:
Each
Pack of 25
Description
- Ammonium cuvette test 0.015-2.0 mg/L NH4-N
- ISO 7150-1, DIN 38406 E5-1, UNI 11669:2017 certifications
- DR3900, DR6000, DR1900, DR2800, DR3800, DR5000 instruments
- Indophenol Blue methods
- Precise and reliable measurement values
- 0.015 – 2.0 mg/L NH4-N measuring range
- 0.02 - 2.5 mg/L NH4 measuring range (2)
- Has a shelf life of 17 months from production date
Specifications
Specifications
| Certifications/Compliance | ISO 7150-1, DIN 38406 E5-1 |
| Color | White |
| For Use With (Application) | Water analysis |
| For Use With (Equipment) | DR3900, DR6000, DR1900, DR2800, DR3800, DR5000 |
| No. of Tests | 25 |
| Quantity | 1 Pack |
| Range | 0.015 to 2.0 and 0.02 to 2.5mg/L |
| Storage Requirements | 2°C to 8°C |
| Test Method | Indophenol blue |
| Type | Ammonium Cuvette Test |
Safety and Handling
Product Identifier
- Ammonium, Sample cuvette
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Sodium salicylate, Sodium hydroxide; caustic soda
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction