missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ CW Deactivated Capillary Column
£189.00 - £469.00
Specifications
Type | Deactivated Capillary Column |
---|---|
For Use With (Application) | Preparation of Capillary Columns Analysis |
Temperature Range | 250°C |
Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10226321
|
Macherey-Nagel™
723105.25 |
0.25 mm | 25 m |
£348.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10062961
|
Macherey-Nagel™
723105.10 |
0.25 mm | 10 m |
£189.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10388161
|
Macherey-Nagel™
723349.25 |
0.32 mm | 25 m |
£389.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10651302
|
Macherey-Nagel™
723349.10 |
0.32 mm | 10 m |
£213.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10767852
|
Macherey-Nagel™
723562.10 |
0.53 mm | 10 m |
£252.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
10546861
|
Macherey-Nagel™
723562.25 |
0.53 mm | 25 m |
£469.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
||||
Specifications
Deactivated Capillary Column | |
Preparation of Capillary Columns Analysis | |
250°C | |
1 Each |