missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CW3 Cell Washer

Product Code. 15827922 Shop All Thermo Scientific Products
Click to view available options
Includes:
12-place rotor with distributor
24-place rotor with distributor
Rotor not included
Capacity:
12 Tubes
24 Tubes
Electrical Requirements:
220/230 V 50/60 Hz
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 15827922

Brand: Thermo Scientific™ 75007407

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thorough, reproducible blood cell washing, up to 24 tubes per run with either fully automatic or manual modes.

The Thermo Scientific™ CW3 Cell Washer has been discontinued.

Efficient Performance
  • Finish washing 24 samples in as little as 3 minutes
  • Achieve optimal corpuscle dryness by setting desired decanting speed
  • Improve corpuscle washing with optional overflow method during centrifugation step
User-Friendly Design
  • Save time with pre-set programs in automatic mode
  • Four stage display: Wash, Centrifuge, Decant, Agitate
  • Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
  • Tube racks with red and blue number labeling for easy sample balancing
Safe Operation
  • Automatic alerts for low or disrupted saline level and for a completed run
  • View port on top of unit is available for speed calibration
  • Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
  • Stainless steel rotor body enhances system durability
  • Low-maintenance design with easy-to-change pump tubing
  • Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl

TRUSTED_SUSTAINABILITY

Specifications

Description CW3 Cell Washer
Capacity 12 Tubes
Max. RCF 1,180 x g (Centrifuge); 190 x g (Wash)
Max. Speed 3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant)
Electrical Requirements 220/230 V 50/60 Hz
Temperature Range Ambient temperature +2°C to +35°C
Noise Level <53 db(A)
Standards IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details)
Warranty 2 Years
Other Functions 4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor
Dimensions (HWD) 16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm)
Net Weight 61.6 lb. (28.0 kg)
Product Line Thermo Scientific
Type Cell Washer
Includes 12-place rotor with distributor
Frequency 50/60 Hz
Voltage 220/230 V
Run Time Automatic: 1 to 99 sec. (1 sec. increments); Manual: 1 to 999 sec. (1 sec. increments); 1 to 9 cycle settings
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.