missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbolite™ CWF 12/5 Chamber Furnaces
£3335.00 - £3810.00
Specifications
Capacity (Metric) | 5 L |
---|---|
Temperature (Metric) | 1200°C |
Type | Chamber Furnace |
Width (Metric) | 374.65 mm |
Width (Metric) Interior | 139.7 mm |
Product Code | Brand | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||||
12059852
|
Carbolite™
CWF1205-230SN+&02-301 |
5.25 x 5.5 x 10in. |
£3335.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
12049852
|
Carbolite™
CWF1205-230SN+&02-3216P1 |
10 x 5.5 x 5.25in. |
£3810.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
Specifications
5 L | |
Chamber Furnace | |
139.7 mm | |
133.35 mm | |
208/240 V 2.4 kw | |
2.4 kw |
1200°C | |
374.65 mm | |
584.2 mm | |
482.6 mm | |
208/240 V |