missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CyberScan TB 1000 Turbidity Meters
Click to view available options
Type:
Lamp Module
Turbidity Meter
Turbidity Meter Calibration Kit
Light Source:
White Light
Unit Size:
Each
Description
The CyberScan TB1000 series turbidity meters are designed to meet the stringent requirements of today's scientists. TB1000 series meet the performance criteria specified by USEPA method 180.1 for NTU measurement and ISO 7027 (IR version). Ideal for beverage production, drinking water, waste water treatment, petrochemical and electroplating applications.
Features
- Multi-Point Push-Button Calibration (Up to 3 points) for optimum full-range accuracy of ± 2% full scale
- Auto-Ranging for fast response and best resolution (up to 0.01 NTU) over wide measurement range
- Push-Button Calibration is hassle-free, quick and easy
- Auto-Alert Calibration prompts at user-defined interval to ensure regularly scheduled recalibration for ISO and GLP compliance
- RS232 Communication interface to download data to a printer or PC for report documentation
- Built-in Real-time Clock stamps stored data and calibration data with time & date - meets standards for GLP purpose
- Self-Diagnostic with message codes for easy troubleshooting • Pour-Through Assembly Module (optional) allows instantaneous sampling without having to transfer samples into cuvettes thus saving time.
Specifications
Specifications
| Type | Turbidity Meter |
| Light Source | White Light |
| Response Time | <6 sec. |
| Automatic Range Selection | Yes |
| Description | CyberScan TB 1000 white light turbidity bench meter (NTU) with calibration kit (ECTBDWCALKT) & 100/240 VAC power adapter |
| Includes | Real-Time Clock: Date and time |
| Optional Calibration Standards | No. of Calibration Points: Up to 3 points; Calibration Options: 4 points (0.02, 10, 100, 1000) |
| Accuracy | ±2% of measured range + 0.01 NTU; Repeatability: ± 1% of measured range + 0.01 NTU |
| Resolution | 0.01 NTU (0 to 9.99 NTU) 0.1 NTU (10 to 99.9 NTU) 1 NTU (100 to 1000 NTU) |
| Turbidity | 0 to 1000 NTU |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction