missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyclohexane, ACS, ≥99%, Honeywell Riedel-de Haën™
Click to view available options
Quantity:
1 L
4 L
Packaging:
Aluminum Bottle
Description
ACS GENERAL USE SOLVENTS
- value priced solution for applications such as preparative-scale HPLC, cleaning and organic synthesis
- suitable for less demanding applications such as routine isocratic HPLC
- variations and decrease issues traceable to solvent contamination
- all solvents are tested to meet ACS general use specifications
Specifications
Melting Point | 6.4°C |
Color | Colorless |
Density | 0.779g/mL at 25°C |
Boiling Point | 81°C |
Quantity | 1 L |
Explosion Limit | 0.09 |
Ignition Point | 500°C |
Odor | Characteristic |
Packaging | Aluminum Bottle |
Physical Form | Liquid |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'