missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riedel-de Haën Cyclohexane CHROMASOLV™
Click to view available options
Quantity:
7 L
18 L
Unit Size:
18 L
7 L
Description
- For gas chromatography (GC).
- Developed especially for the application in residue analysis of pesticides and other low-volatile substances using GC.
- Non-volatile matter and water content are specified for each solvent.
Specifications
Specifications
| pH | Not applicable |
| Melting Point | 6.4°C |
| Color | Colorless |
| Density | 0.78 g/cm3 (20°C) |
| Boiling Point | 81°C (1.013 hPa) |
| Quantity | 18 L |
| Flash Point | 8.3 %(V) |
| Packaging | Returnable Stainless Steel Can |
| Physical Form | Liquid |
| Product Line | CHROMASOLV |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction