missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cyclohexanone, Certified AR for Analysis, Fisher Chemical™
195.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
500 mL
2.5 L
Description
Cyclohexanone, Certified AR for Analysis
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -47°C |
Color | Colorless |
Boiling Point | 155°C |
Quantity | 2.5 L |
Packaging | Plastic-coated Glass Bottle |
Vapor Pressure | 4.5mbar at 20°C °C |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'