missing translation for 'onlineSavingsMsg'
Learn More

Fistreem International™ Cyclon Ultrapure Water Still

Product Code. p-8010550
Click to view available options
Output Flow Rate:
4 L/hr. Single Distilled
8 L/hr. Single Distilled
Voltage:
220 V
240 V
Dimensions (L x W x H):
300 x 380 x 750 mm
490 x 380 x 750 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13136010

Brand: Fistreem International™ WSC008.MH3.7

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Highly suitable still for life science applications. Fistreem International™ Cyclon Ultrapure Water Still employs modern electronics and dual safety systems to produce high-quality, pyrogen-free distillate.

  • Cyclon ultrapure water stills are designed to surpass accepted purity and performance levels of traditional systems. Of particular interest to users in life sciences, the pyrogen free distillate is of the very highest purity. The still's unique condenser vapour trap creates a cyclonic effect eliminating any vapour borne droplets, thereby preventing carry-over in the distillate.
  • Outputs of 4L/hr and 8L/hr single distilled and 4L/hr double distilled are offered. The high quality borosilicate glassware houses very durable, silica sheathed, heating elements. Protection of the heaters by thermistor control and a thermal fuse allows unattended safe operation. Auto reservoir controls automatically switch off the still on a full reservoir. The stills are supplied ready for connection to a mains tap supply and will provide high quality pyrogen free water, even on the hardest feed water supplies. The boiler contents are drained automatically on switch off to reduce the rate of scale formation. The still has a “clean” facility which simplifies and semi-automates the descaling process.
  • Treated feed option
    Where preferred, Cyclon stills may be fed with a suitable quality pre-treated water to reduce or eliminate the need for periodic cleaning. In this condition the condenser water (tap feed) is separated from the boiler water (treated feed) for economy. Cyclon stills are supplied with pre-treated feed components which are easily fitted by the user to allow treated water to be delivered directly to the boiler. In this condition controls ensure the treated feed water is automatically supplied on demand, so avoiding any wastage. Suitable feed water is deionised, reverse osmosis or distilled quality. The still may be fed from a user's existing water source. Alternatively, the Cyclon deioniser is specially designed for use with the still.

Specifications

Type Cyclon Still
Output Flow Rate 8 L/hr. Single Distilled
Dimensions (L x W x H) 490 x 380 x 750 mm
Electrical Requirements 240 V 6 kW
Voltage 240 V
Depth (Metric) 380 mm
Height (Metric) 750 mm
Width (Metric) 490 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.