missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Al-23 Crucible, Cylindrical, Flat Base;Height x OD x ID (mm), 40 x 30 x 26;Vol (ml), 20

Product Code. p-4865448
Click to view available options
Capacity (Metric):
6 mL
20 mL
40 mL
60 mL
110 mL
600 mL
Diameter (Metric) Outer:
20mm
30mm
35mm
40mm
50mm
85mm
Diameter (Metric) Inner:
16mm
26mm
30mm
36mm
44mm
73mm
Height (Metric):
30mm
40mm
50mm
60mm
75mm
150mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15473515

Brand: Thermo Scientific Chemicals 032957.KF

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 73mm
Material Al-23
Quantity 1 Piece
Capacity (Metric) 600 mL
Diameter (Metric) Outer 85mm
Height (Metric) 150mm
Product Type Cylindrical Al-23 Crucibles

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.