missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cylindrical Calibration Weight

Confidently calibrate your scale with this finely crafted, special steel weight. Sartorius™ Cylindrical Calibration Weight is highly polished and non-magnetizable.

£186.00 - £197.00

Specifications

Product Type Calibration Weight
Classification Class F2 - suitable for use for traceability of OIML class M1 weights and lower
Material Special Steel
Case Material Plastic
Density 7,950kg/m3
View More Specs

Products 2
Product Code Brand Mass Price Quantity & Availability  
Product Code Brand Mass Price Quantity & Availability  
15336660
View Documents Promotion Details
Sartorius™
YCW5248-02
200 g
£186.00
200g
View alternative products
Save Up to 
»
Estimated Shipment: 15-11-2024
to see stock.
Add to basket
 
11363424
View Documents Promotion Details
Sartorius™
YCW624-AC-00
2 kg
£197.00
Each
View alternative products
Save Up to 
»
In Stock
to see stock.
Add to basket
 
Description

Description

  • Cylindrical weight
  • Special steel
  • Highly polished
  • Non-magnetizable
  • Highly corrosion-resistant
  • Class F2 - suitable for use for traceability of OIML class M1 weights and lower
Specifications

Specifications

Calibration Weight
Special Steel
7,950kg/m3
Class F2 - suitable for use for traceability of OIML class M1 weights and lower
Plastic
Laboratory scale
Videos
SDS
Documents

Documents

Product Certifications