Learn More
Kartell™ Polypropylene Centrifuge Tubes
Manufactured from highly translucent polypropylene for enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Centrifuge Tubes deliver stability in a properly balanced rotor and are suitable for use as a conventional test tube.
Brand: Kartell™ 0030800
51.63 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
Manufactured from highly translucent polypropylene for enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Centrifuge Tubes deliver stability in a properly balanced rotor and are suitable for use as a conventional test tube.
- Solid polypropylene construction translates to safety and economy with reduced breakage in the lab
- Withstands temperatures up to 120°C
- Rimmed
- Autoclavable
- Doubles as a laboratory test tube*
Specifications
110 mL | |
Centrifuge applications, conventional test tube | |
Cylindrical | |
Centrifuge Tube |
Polypropylene | |
Autoclavable | |
40 mm | |
3000 x g |