missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polypropylene Centrifuge Tubes

Manufactured from highly translucent polypropylene for enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Centrifuge Tubes deliver stability in a properly balanced rotor and are suitable for use as a conventional test tube.

Brand:  Kartell™ 0030500

54.76 GBP valid until 2024-12-31
Use promo code "21927" to get your promotional price.


 View more versions of this product

Product Code. 12601026

  • £80.20 / Pack of 50
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from highly translucent polypropylene for enhanced visibility and good chemical resistance. Autoclavable, rimmed Kartell™ Centrifuge Tubes deliver stability in a properly balanced rotor and are suitable for use as a conventional test tube.

  • Solid polypropylene construction translates to safety and economy with reduced breakage in the lab
  • Withstands temperatures up to 120°C
  • Rimmed
  • Autoclavable
  • Doubles as a laboratory test tube*
*Cannot be used with naked flame
Specifications

Specifications

31 mL
Centrifuge applications, conventional test tube
Cylindrical
Centrifuge Tube
Polypropylene
Autoclavable
24 mm
3000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers