missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Cylindrical Centrifuge Tubes with Rim
These Centrifuge Tubes withstand RCF up to 4500.
Brand: Brand™ 115346
61.14 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.31000kg
Description
- Manufactured from polypropylene
- Without stopper
- Autoclavable (121°C)
- Provided in packs of 500 (50 per bag)
Specifications
26 mL | |
500 | |
90 mm | |
24 mm |
Polypropylene | |
Autoclavable | |
Round | |
Centrifuge Tube |