missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Cylindrical Dropping Funnels, with Glass Plug

Product Code. p-8005987
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Cone Size:
14/23 NS
29/32 NS
Includes:
Pressure Equalizing Tube
w/o Pressure Equalizing Tube
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 10294431

Brand: Lenz Laborglasinstrumente™ 04157014

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For the safe, easy and accurate transfer of fluids in the laboratory. Lenz Laborglasinstrumente™ Cylindrical Dropping Funnels, with Glass Plug are manufactured from durable DURAN™ borosilicate glass.

  • With NS socket and cone
  • With scale (approx. volume/mL)
  • With inscription label
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Cone Size 29/32 NS
Graduated Yes
Includes w/o Pressure Equalizing Tube
Product Type Dropping Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.