missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Cylindrical Dropping Funnels with PTFE Plug
Cylindrical shaped dropping funnel with NS socket and NS cone
Brand: Lenz Laborglasintrumente™ 04172211
Additional Details : Weight : 0.08100kg
Description
- PTFE plug
- With screwthread retaining device
- Scale (approx. volume / mL)
- With inscription label
- Material: borosilicate glass 3.3
Specifications
25 mL | |
NS 14/23 | |
0.5 mL | |
2 |
Borosilicate Glass | |
Yes | |
Bore 2.5 mm |