missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Cylindrical Jars with Ribbed Cap

Product Code. 10254521
Click to view available options
Capacity (Metric):
70 mL
120 mL
250 mL
500 mL
1000 mL
1500 mL
2000 mL
Diameter (Metric):
50 mm
56 mm
69 mm
86 mm
111 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from HDPE for optimum strength in a lightweight container. Kartell™ Cylindrical Jars with Ribbed Cap offer an economical jar with low environmental impact for powders, pastes and solids.

  • Exceptionally wide mouth bottles with insert and cap
  • Ribbed cap for improved grip
  • Leakproof
  • Suitable for foodstuff per Framework Regulation (EC) 1935/2004 and Commission Regulation (EU) 10/2011

Specifications

Capacity (Metric) 120 mL
Diameter (Metric) Inner Neck 36 mm
For Use With (Application) Foodstuff, Powders, Solid Specimen, Creamy or Semisolid Substances, Crystals and Hygroscopic Substances
Includes Insert and Ribbed Cap
Material HDPE
Quantity 100/Pk.
Certifications/Compliance CE and IVD, per EC Regulation 1935/2004, EC Regulation 10/2011
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 71 mm
Product Type Jar
Diameter (Metric) 56 mm
Closure Type Ribbed
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'