missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Cylindrical Jars with Ribbed Cap
Click to view available options
Capacity (Metric):
70 mL
120 mL
250 mL
500 mL
1000 mL
1500 mL
2000 mL
Diameter (Metric):
50 mm
56 mm
69 mm
86 mm
111 mm
Description
Manufactured from HDPE for optimum strength in a lightweight container. Kartell™ Cylindrical Jars with Ribbed Cap offer an economical jar with low environmental impact for powders, pastes and solids.
- Exceptionally wide mouth bottles with insert and cap
- Ribbed cap for improved grip
- Leakproof
- Suitable for foodstuff per Framework Regulation (EC) 1935/2004 and Commission Regulation (EU) 10/2011
Specifications
Specifications
Capacity (Metric) | 250 mL |
Diameter (Metric) Inner Neck | 50 mm |
For Use With (Application) | Foodstuff, Powders, Solid Specimen, Creamy or Semisolid Substances, Crystals and Hygroscopic Substances |
Includes | Insert and Ribbed Cap |
Material | HDPE |
No. per Pack | 72 Pk. |
Quantity | 1 |
Certifications/Compliance | CE and IVD, per EC Regulation 1935/2004, EC Regulation 10/2011 |
Closure Included | Yes |
Mouth | Wide |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'