missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ Cylindrical Nessler Tube
For use in colorimetric analysis, such as APHA color.
Brand: Lovibond™ 353060
Code : Z4
Additional Details : Weight : 0.07380kg
Description
- Supplied in a pair
- 50mL capacity
- Path length of 113mm
- For use with the Nessleriser System 2150
Order Info
ForUseWithEquipment
Specifications
50 mL | |
113 mm | |
Nessleriser System 2150 | |
2 Pack |