missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cylindrical PTFE or Glass Stir Bars

Product Code. 11898852 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
6 mm
10 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
80 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
7 mm
8 mm
10 mm
Unit Size:
Pack of 10
Pack of 5

Product Code. 11898852

Only null left
Add to basket
Edge
Add to basket

Alnico V magnet core encapsulated by PTFE or glass . Fisherbrand™ Cylindrical Stir Bars are autoclavable.

  • Stable, general-purpose magnetic stir bar
  • Smooth, round profile for a wide variety of applications
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Coating PTFE
Diameter (Metric) 8 mm
Length (Metric) 45 mm
Quantity 5/Pk.
Shape Cylinder
Type PTFE Stir Bars Cylindrical
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.