missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cylindrical PTFE Stir Bars
Provides stable stirring action. Fisherbrand™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.
Brand: Fisherbrand™
Additional Details : Weight : 0.14400kg
Description
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
10 mm | |
PTFE encapsulated Alnico V magnet core | |
White | |
Yes | |
60 mm |
PTFE | |
PTFE Stir Bars Cylindrical | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cylinder |