missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Cylindrical PTFE Stir Bars
Provides stable stirring action. Cowie Technology™ Cylindrical PTFE Stir Bars are a popular general-purpose stirrer for a wide variety of applications.
£3.50 - £17.95
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Cylinder |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
16295731
|
Cowie Technology™
001.130.8 |
30 mm | 8 mm |
£13.00
Pack of 10 |
In Stock
Log in to see stock. |
||||
10265253
|
Cowie Technology™
001.120.8 |
20 mm | 8 mm |
£12.95
Pack of 10 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10677022
|
Cowie Technology™
001.140.7 |
40 mm | 7 mm |
£17.95
Pack of 10 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
10289701
|
Cowie Technology™
001.125 |
25 mm | 6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10393601
|
Cowie Technology™
001.120 |
20 mm | 6 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Stable, general-purpose magnetic stir bar
- Smooth, round profile for a wide variety of applications
- Autoclavable
Specifications
Yes | |
White | |
Cylinder |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |