missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE-Coated Rare Earth Core Stir Bars, Cylindrical
Use for significantly increased magnetic strength and resistance to demagnetization. Rare earth stir bars are easily identified by a chemically inert carbon black spot.
£22.15 - £31.05
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Samarium-Cobalt magnet core |
Quantity | 2/Pk. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
16295721
|
Fisherbrand™
001.112.RE |
12 mm | 4.5 mm |
£28.70
Pack of 10 |
In Stock
Log in to see stock. |
||||
16275731
|
Fisherbrand™
001.120.RE |
20 mm | 6 mm |
£31.05
Pack of 10 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||||
16275741
|
Fisherbrand™
001.150.RE |
50 mm | 8 mm |
£27.00
Pack of 5 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
16205741
|
Fisherbrand™
001.130.RE |
30 mm | 6 mm |
£22.15
Pack of 5 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
Description
- Use rare earth magnets for significantly increased magnetic strength compared to those using AlNiCo magnets
- Samarium-cobalt core is resistant to demagnetization
- Identified by a chemically inert, carbon black spot
Specifications
Autoclavable | |
White | |
2/Pk. | |
Containers & Vessels / Stirrer Hot Plates |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Samarium-Cobalt magnet core | |
Cylinder |