missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE-Coated Rare Earth Core Stir Bars, Cylindrical
Use for significantly increased magnetic strength and resistance to demagnetization. Rare earth stir bars are easily identified by a chemically inert carbon black spot.
£16.00 - £39.50
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Samarium-Cobalt magnet core |
Quantity | 2/Pk. |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
11561953
|
Fisherbrand™
|
25 mm | 6 mm |
£23.70
Pack of 5 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
16235721
|
Fisherbrand™
|
8 mm | 3 mm |
£22.30
Pack of 10 |
In Stock
Log in to see stock. |
||||
16215741
|
Fisherbrand™
|
40 mm | 8 mm |
£30.85
Pack of 5 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
16205751
|
Fisherbrand™
|
60 mm | 10 mm |
£39.50
Pack of 5 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
11551953
|
Fisherbrand™
|
12 mm | 4.5 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Use rare earth magnets for significantly increased magnetic strength compared to those using AlNiCo magnets
- Samarium-cobalt core is resistant to demagnetization
- Identified by a chemically inert, carbon black spot
Specifications
Yes | |
White | |
2/Pk. | |
Containers & Vessels / Stirrer Hot Plates |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Samarium-Cobalt magnet core | |
Cylinder |