missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel, Round Bottom
Marke: Lenz Laborglasinstrumente™ 06001485
Code : 50
Additional Details : Weight : 1.00000kg
Spezifikation
DURAN™ Tubing | |
Borosilicate Glass, Duran Glass | |
Laboratory Flange 150 | |
Cylindrical | |
160 mm |
6 L | |
390 mm | |
Reaction vessel | |
Round |