missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessel, Round Bottom
Brand: Lenz Laborglasinstrumente™ 06001279
Code : 50
Additional Details : Weight : 1.00000kg
Specifications
DURAN™ Tubing | |
Borosilicate Glass, Duran Glass | |
Laboratory Flange 100 | |
Cylindrical | |
160 mm |
4 L | |
360 mm | |
Reaction vessel | |
Round |