missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket
Excellent for containing reactants and suitable for vacuum purposes. Lenz Laborglasinstrumente™ Cylindrical Reaction Vessels with Thermostatic Jacket are manufactured from durable DURAN™ borosilicate glass.
£487.60 - £3376.10
Specifications
Description | DURAN™ Tubing |
---|---|
Material | Borosilicate Glass, Duran Glass |
Product Type | Reaction vessel |
Shape | Cylindrical |
Bottom Shape | Flat |
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Capacity (Metric) | Price | Quantity & Availability | ||||
11512254
|
Lenz Laborglasinstrumente™
06011258 |
Laboratory Flange 100 | 500 mL |
£586.18
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11522254
|
Lenz Laborglasinstrumente™
06011270 |
Laboratory Flange 100 | 1000 mL |
£611.62
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11532254
|
Lenz Laborglasinstrumente™
06011273 |
Laboratory Flange 100 | 2000 mL |
£1605.90
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11542254
|
Lenz Laborglasinstrumente™
06011276 |
Laboratory Flange 100 | 3 L |
£1065.30
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11552254
|
Lenz Laborglasinstrumente™
06011279 |
Laboratory Flange 100 | 4 L |
£1139.50
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11512264
|
Lenz Laborglasinstrumente™
06011488 |
Laboratory Flange 150 | 10 L |
£2718.90
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11522264
|
Lenz Laborglasinstrumente™
06011494 |
Laboratory Flange 150 | 20 L |
£3376.10
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11562254
|
Lenz Laborglasinstrumente™
06011473 |
Laboratory Flange 150 | 2000 mL |
£1113.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11582254
|
Lenz Laborglasinstrumente™
06011479 |
Laboratory Flange 150 | 4 L |
£1213.70
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11572254
|
Lenz Laborglasinstrumente™
06011476 |
Laboratory Flange 150 | 3 L |
£1160.70
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11592254
|
Lenz Laborglasinstrumente™
06011482 |
Laboratory Flange 150 | 5 L |
£1287.90
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11502264
|
Lenz Laborglasinstrumente™
06011485 |
Laboratory Flange 150 | 6 L |
£1441.60
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11542264
|
Lenz Laborglasinstrumente™
06011588 |
Laboratory Flange 200 | 10 L |
£2660.60
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
11582244
|
Lenz Laborglasinstrumente™
06011158 |
Laboratory Flange 60 | 500 mL |
£487.60
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||||
Description
- With graduation and laboratory flange LF
- With flat bottom and two connectors (with threads GL 14/18 or ball flanges KF 15/25)
- Delivery with two plastic olives (GL 14/18) and screw caps
- Corrosion-free and resistant to thermal shock
- Not suitable for the use under positive pressure
Specifications
DURAN™ Tubing | |
Reaction vessel | |
Flat |
Borosilicate Glass, Duran Glass | |
Cylindrical |