missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ Box Set of 22 Cylindrical and Removable Ring PTFE Stir Bars

Product Code. 10525359 Shop All Fisherbrand Products
Click to view available options
Color:
White
Unit Size:
1 set

Product Code. 10525359

Only null left
Add to basket
Edge
Add to basket

Cowie Technology™ Box Set of 22 Cylindrical and Removable Ring PTFE Stir Bars includes an assortment of useful Cylindrical and Removable Ring Stirrer Bar sizes in a reusable container.

  • Includes 6 Cylindrical Stirrer Bars & 16 removable Ring Stirrer Bars 2 each of 13 x 10, 13 x 8, 20 x 8, 4 each of 25 x 8, 2 each of 32 x 8, 38 x 8, 42 x 10, 51 x 10, 51 x 8, 1 each of 38 x 10, 42 x 10 mm
  • Constructed of PTFE with encapsulated Alnico V magnet core

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Dimensions (L x W x H) 195 x 95mm
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Height (Metric) 30 mm
Includes 6 Cylindrical Stirrer Bars & 16 removable Ring Stirrer Bars 2 each of 13 x 10, 13 x 8, 20 x 8, 4 each of 25 x 8, 2 each of 32 x 8, 38 x 8, 42 x 10, 51 x 10, 51 x 8, 1 each of 38 x 10, 42 x 10 mm
Width (Metric) 95 mm
Coating PTFE
Length (Metric) 195 mm
Material PTFE
Quantity 1/Ea.
Type PTFE Stirrer Bars Box Set8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.