Learn More
BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape
Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape are for use with vessels that have slightly uneven bottoms. Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
Brand: BRAND™ 137404
39.32 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.02000kg
Beschreibung
- Manufactured from PTFE.
- Cylindrical shape.
- For use with vessels that have slightly uneven bottoms.
- Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
- Manufactured from PTFE.
- Cylindrical shape.
- For use with vessels that have slightly uneven bottoms.
- Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
Spezifikation
3 mm | |
PTFE | |
8 mm |
10/Pk. | |
For vessels with slightly uneven bottoms | |
Cylinder |