Learn More
BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape
Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars with Pivot Ring, Cylindrical Shape are for use with vessels that have slightly uneven bottoms. Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
Brand: BRAND™ 137410
Code : A0
Additional Details : Weight : 0.00990kg
Description
- Manufactured from PTFE.
- Cylindrical shape.
- For use with vessels that have slightly uneven bottoms.
- Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
- Manufactured from PTFE.
- Cylindrical shape.
- For use with vessels that have slightly uneven bottoms.
- Pivot ring reduces the contact surface and enables the stirrer to adopt the optimum stirring position.
Specifications
4.5 mm | |
PTFE | |
15 mm |
10/Pk. | |
For vessels with slightly uneven bottoms | |
Cylinder |