Learn More
BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape
Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape are suitable for universal applications. Rounded, smooth surface provides effective stirring action.
Brand: BRAND™ 137103
25.30 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Manufactured from PTFE
- Rounded, smooth surface provides effective stirring action.
- Suitable for universal applications.
Specifications
3 mm | |
Magnetic Stir Bar | |
PTFE | |
Cylinder |
PTFE | |
10/Pk. | |
6 mm |