Learn More
BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape
Manufactured from PTFE. BRAND™ PTFE Magnetic Stirring Bars, Cylindrical Shape are suitable for universal applications. Rounded, smooth surface provides effective stirring action.
Brand: BRAND™ 137107
38.58 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.60000kg
Description
- Manufactured from PTFE
- Rounded, smooth surface provides effective stirring action.
- Suitable for universal applications.
Specifications
1.5 mm | |
Magnetic Stir Bar | |
PTFE | |
Cylinder |
PTFE | |
10/Pk. | |
8 mm |