missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ All-Purpose Cylindrical Stirring Bars

Product Code. 10355921
Click to view available options
Length (Metric):
6 mm
11.68 mm
14.80 mm
19.60 mm
24.61 mm
29.88 mm
40 mm
49.90 mm
60.16 mm
Diameter (Metric):
3 mm
4.57 mm
4.66 mm
6 mm
6.16 mm
7.87 mm
8 mm
9.62 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10355921

Brand: Kartell™ 0075600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features rounded shape with smooth walls.

  • PTFE-coated magnet
  • Magnetic field causes stirring bar to spin very quickly
  • Non-stick, non-reactive and hydrophobic
  • Highly resistant to thermo-shock
  • Suitable for foodstuff

Specifications

Description Magnet PTFE Coated
Diameter (Metric) 6 mm
Length (Metric) 19.60 mm
Quantity 10/Pk.
Shape Cylinder, Sphere
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.