missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ All-Purpose Cylindrical Stirring Bars
Click to view available options
Length (Metric):
6 mm
11.68 mm
14.80 mm
19.60 mm
24.61 mm
29.88 mm
40 mm
49.90 mm
60.16 mm
Diameter (Metric):
3 mm
4.57 mm
4.66 mm
6 mm
6.16 mm
7.87 mm
8 mm
9.62 mm
Unit Size:
Pack of 10
Description
Features rounded shape with smooth walls.
- PTFE-coated magnet
- Magnetic field causes stirring bar to spin very quickly
- Non-stick, non-reactive and hydrophobic
- Highly resistant to thermo-shock
- Suitable for foodstuff
Specifications
Specifications
| Description | Magnet PTFE Coated |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 40 mm |
| Quantity | 10/Pk. |
| Shape | Cylinder, Sphere |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction