missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell Cylindrical Test Tube with Screw Cap, Polypropylene
Test tubes with quick closure screw caps (PE). Leak-proof, and suitable for centrifugation. The design of the cap avoids any contamination due to drops of liquid on the inner surface.
£165.78
Specifications
Color | Clear |
---|---|
Capacity (Metric) | 15 mL |
Length (Metric) | 100 mm |
Material | Polypropylene |
Shape | Cylindrical |
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Sterility | Price | Quantity & Availability | ||||
18078031
|
Kartell
8830306 |
Yellow | Non-sterile |
£165.78
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18048021
|
Kartell
8830310 |
Red | Non-sterile |
£165.78
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- For laboratory use
- For collection and evaluation of samples
- Caps are not autoclavable
Specifications
Clear | |
100 mm | |
Cylindrical | |
Autoclavable | |
Screw Cap |
15 mL | |
Polypropylene | |
Single-use | |
No | |
Centrifuge Tube |