Learn More
Agilent BioTek Cytation 5 Multi-Mode Only Reader
Shop All Agilent BioTek Products

Description
Cytation 5 combines automated microscopy and conventional microplate detection in a configurable, upgradable platform. The microscopy module offers up to 60x magnification in fluorescence, brightfield, high contrast brightfield, color brightfield, and phase contrast to address many applications and workflows
The multi-mode detection modules include filter- and monochromator-based fluorescence detection, luminescence, and UV-Vis absorbance detection. Gen5 software provides complete control over all imaging and data capture, plus powerful image and data analysis.
Specifications
Specifications
| Type | Multi-Mode Only Microplate Reader |
| Shaking | Linear, Orbital, Double Orbital |
| CO2 Concentration Range | 0 to 20% |
| Absorbance Range | 230 to 999 nm, 1 nm increments |
| Accuracy | Monochromator: ±2 nm; Dispenser: ±1 μL or 2% |
| Dynamic Range | Absorbance: 0 to 4 OD; Fluorescence Intensity: 7 decades; Luminesence: >6 decades |
| For Use With (Equipment) | BioStack and Third Party Automation Compatible; BioSpa 8 Automated Incubator Compatible |
| Dispense Volume | 5 to 1000 μL, 1 μL increments |
| Includes | Filter-based fluorescence intensity/fluorescence polarization/time resolved fluorescence/luminescence; Monochromator-based UV-Vis absorbance/fluorescence intensity/time resolved fluorescence (secondary)/luminescence |
| Model | CYT5MF |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.