Learn More
Agilent BioTek Cytation 7 Cell Imaging Multi-Mode Reader
BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. For Research Use Only. Not for use in diagnostic procedures.
POA
Specifications
Type | Automated Microscope/Multi-Mode Microplate Reader |
---|---|
Shaking | Linear, Orbital, Double Orbital |
Linearity | <1% from 0 to 3 OD |
Sensitivity | Fluorescein 2.5 pM (0.25 fmol/well, 384-well plate) – top Fluorescein 4 pM (0.4 fmol/well, 384-well plate) – bottom; luminescence 20 amol ATP (flash) |
Detection Method | Monochromator- based fluorescence intensity, luminescence and absorbance |
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Price | Quantity & Availability | ||||
17207979
|
Agilent BioTek
CYT7U-SN |
CYT7U | Upright microscope only with 1x, 2x, 4x and 8x lenses; Upgradable to add inverted microscope and/or multi-mode detection module |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
17227979
|
Agilent BioTek
CYT7UM-SN |
CYT7UM | Upright microscope and multi-mode microplate reader; 1x, 2x, 4x and 8x magnification lenses; Monochromator- based fluorescence intensity, luminescence and absorbance microplate detection |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
17247979
|
Agilent BioTek
CYT7UMW-SN |
CYT7UMW | Upright microscope with 1x to 8x magnification; Inverted fluorescence microscope with wide field of view (WFOV) camera (up to 60x magnification); Monochromator-based fluorescence intensity/luminescence and absorbance microplate detection |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
17267979
|
Agilent BioTek
CYT7UW-SN |
CYT7UW | Upright microscope with 1x to 8x magnification; Inverted fluorescence microscope with wide field of view (WFOV) camera with up to 60x magnification |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
BioTek Cytation 7 cell imaging multi-mode reader combines automated digital upright and inverted widefield microscopy with conventional multi-mode microplate reading. Cytation 7 includes continually variable bandpass monochromators for versatility and performance for general multi-mode plate reader applications
The inverted microscopy module provides sample visualization and the upright microscopy module with reflected light imaging enables even more applications, including ELISpot and fast slide scanning. Cytation 7 is controlled by Gen5 software, which combines ease-of-use with powerful processing and analysis capabilities.
Specifications
Automated Microscope/Multi-Mode Microplate Reader | |
<1% from 0 to 3 OD | |
Monochromator- based fluorescence intensity, luminescence and absorbance | |
2 Syringe Pumps | |
End point, kinetic, spectral scanning and well area scanning | |
Luminescence 300 to 700 nm; Absorbance 230 to 999 nm, 1 nm increment | |
Xenon Flash | |
96-wells: 11 s; 384-wells: 22 s | |
CE and TUV marked. RoHS compliant. | |
100/240 V |
Linear, Orbital, Double Orbital | |
Fluorescein 2.5 pM (0.25 fmol/well, 384-well plate) – top Fluorescein 4 pM (0.4 fmol/well, 384-well plate) – bottom; luminescence 20 amol ATP (flash) | |
5 to 1000 μL, 1 μL increments | |
Monochromator: 6- to 384-well plates; Imaging: 6- to 1536-well plates | |
4 nm (230 to 285 nm), 8 nm (>285 nm) | |
Quad monochromators (top/bottom) | |
0.0001 OD | |
4-Zone incubation to 45°C with Condensation Control (±0.5°C at 37°C) | |
50/60 Hz |