missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Cytoperm™ 2 Tri-gas Incubator, 220 L, Electropolished Stainless Steel
CO2 Sensor: TC Sensor; O2 Range (Oxygen Concentration): 3 to 90%; Temperature Range: Ambient +5°C to 50°C
Brand: Thermo Scientific™ 51011660
44391.11 GBP valid until 2025-12-31
Use promo code "25039" to get your promotional price.
This item is not returnable.
View return policy
Description
Handle sensitive or infectious samples simply while maxmizing safety and protecting against contamination with the Thermo Scientific™ Cytoperm™ 2 CO2 Gassed Incubator.
Key Features:- Cytoperm™ 2 controls temperature, CO2 content and relative humidity levels
- Convenient hot air disinfection at 180°C without the need for removing fittings or sensors
- External water reservoir—no open water surface areas inside, effectively counteracting contamination
- Air-jacket heating system maintains constant and stable temperatures on all interior surfaces
- Six individually sealed glass doors minimize changes to the atmosphere during opening, shortens recovery times significantly and reduces contamination risk
- Unique pyrolytic germ barrier sterilizes external humidity water prior to introduction into the culture chamber
- Full humidity control and display
- Constant environmental parameter monitoring
- Thermal Conductivity (TC) CO2 sensor for excellent long-term stability and reliability
Compatible with:
- Support frame, height 300mm (50031348)
- Support frame, height 780mm (50029597)
- Rack to stack two units (50053628)
- Additional stainless-steel shelf, half width including two shelf supports (50029943)
- Gas cylinder monitor with audible signal, 120/230 V 50/60 Hz (50046033)
- CO2 cylinder pressure regulator (03429937)
- N2 cylinder pressure regulator (03429942)
- O2 cylinder pressure regulator (03429943)
Specifications
7.7 cu. ft. | |
Single Tri-gas 220 L incubator, 3-90%, 230 V, 50 Hz | |
Electropolished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
3 to 90% | |
Ambient +5° to 50°C | |
External humidity reservoir | |
33.7 x 36.2 x 30.5 in. (58.5 x 60.7 x 66.9 cm) | |
230 V, 50/60 Hz |
RS232 | |
220 L | |
0 to 20% | |
LED | |
3 to 90% | |
90%, Controllable | |
CO2 Incubator | |
26.3 x 23.1 x 23 in. (66.9 x 60.7 x 58.8 cm) | |
235 lb. | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Cytoperm™ 2 Tri-gas Incubator, 220 L, Electropolished Stainless Steel >
Spot an opportunity for improvement?Share a Content Correction