missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Econix™ Bio-bins™ Purple Paper Based Non-Sharps Cytotoxic/Cytostatic Waste Bio-Bin for Incineration Only
Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of your Cytotoxic and Cytostatic waste including single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin™ has a built-in temporary seal, absorbent mat and is waterproof.
£138.00 - £406.00
Specifications
Certifications/Compliance | UN3291 |
---|---|
Closure Type | Temporary and Permanent |
Color | Purple |
Autoclavable | Autoclavable |
For Use With (Application) | For Cytotoxic and Cytostatic Waste |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12913675
|
Econix™
BEXBB1PL |
1 L |
£149.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12943675
|
Econix™
BEXBB5PL |
5 L |
£406.00
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12963665
|
Econix™
BEXBBPIP6PL |
6 L |
£138.00
Pack of 40 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12993675
|
Econix™
BEXBB30PL |
30 L |
£147.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Beschreibung
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Spezifikation
UN3291 | |
Purple | |
For Cytotoxic and Cytostatic Waste |
Temporary and Permanent | |
Autoclavable | |
Non-Sharps Waste Container |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts