Learn More
Invitrogen™ CytoTune™-iPS 2.0 Sendai Reprogramming Kit
The CytoTune™-iPS 2.0 Sendai Reprogramming Kit improves upon the well-referenced CytoTune™-iPS Sendai Reprogramming Kit.
Brand: Invitrogen™ A16517
2263.65 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- This system continues to be easy to use and works with many different somatic cell types, using Sendai particles to deliver Yamanaka factors, which have been shown to be critical for efficient generation of iPSCs. This kit includes three vector preparations: polycistronic Klf4–Oct3/4–Sox2, cMyc, and Klf4.
- Ease of use - still requires only one application of the virus to obtain successful reprogramming
- Increased efficiency - usually at least 2-fold higher reprogramming efficiencies than the original kit
- Rapid clearance - use the non-integrating Sendai virus that remains in the cytoplasm, reducing the likelihood of integration into the host genome. With the CytoTune™-iPS 2.0 Sendai virus, the Sendai backbone and transgenes clear the cytoplasm faster than the original.
Specifications
3 Tubes, store (at -68°C to -85°C.) | |
Stem Cells | |
Stem Cell Engineering & Reprogramming | |
Sendai Reprogramming Kit | |
Proprietary | |
Cytoplasm |
Sendai virus | |
Kit | |
CytoTune™ | |
1 Pack | |
Dry Ice |
For Research Use Only. Not for use in diagnostic procedures.