missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ D.A.R.T.'S™ (Disposable Automation Research Tips)
D.A.R.T.«S (Disposable Automation Research Tips) have been designed for the ultimate performance in automated pipetting
£229.00 - £484.00
Specifications
Tip Style | Automation |
---|---|
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Versette, Thermo Scientific Matrix PlateMate 2x3, Thermo Scientific Matrix Hydra DT |
Product Line | D.A.R.T.S |
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
11996716
|
Thermo Scientific™
5516-11 |
300 μL | Automation |
£229.00
Pack of 1920 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
||||
10660404
|
Thermo Scientific™
5518-11 |
300 μL | Automation |
£392.00
Pack of 1920 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
10121343
|
Thermo Scientific™
5506-11 |
30 μL | Automation |
£484.00
Pack of 1920 |
In Stock
Log in to see stock. |
||||
Description
Unlike conventional automation tips, D.A.R.T. tips are provided in disposable rigid magazines that seal onto the pipetting heads by sealing against a silicone pad. This forms a definitive seal which minimizes tip-to-tip height variations and elimiates static interactions, enabling consistent dispensing into the bottom of microplate wells.
- Compatible with the Matrix Hydra DT and Matrix PlateMate 2x3 and PlateMate Plus Systems
- Stepped-body design minimizes volume displacement and ensures tip straightness for better well access
- Highly polished molds and cores ensure low liquid retention
- Small internal tip orifice provides better small volume droplet formation, resulting in optimal accuracy and precision
- Thorough inspection for proper formation as well as straightness ensures tips are free of defects
- Unique face seal design ensures consistent tip-to-tip height for precise low volume dispensing
- Entire assembly can be quickly removed and replaced, eliminating extra handling of the tips which can cause damage or contamination
Specifications
Automation | |
Single-use | |
Thermo Scientific Versette, Thermo Scientific Matrix PlateMate 2x3, Thermo Scientific Matrix Hydra DT | |
D.A.R.T.S |