missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ D Model R2P 2.0 Standard Roller Culture Apparatus

Product Code. 14810331 Shop All Wheaton Science Products Products
Click to view available options
No. of Positions:
15
This item is not returnable. View return policy

Product Code. 14810331

Brand: Wheaton™ WRBMR5030D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Speed Range 0.25 to 8.1 rpm
Electrical Requirements 230 V, 50/60 Hz, 35 W
Voltage 230 V
Temperature Range (Metric) 40°C
Wattage 35 W
Certifications/Compliance CE, CSA, ROHS, UL
Frequency 50/60 Hz
Depth (Metric) 63 cm
Height (Metric) 74 cm
Width (Metric) 76 cm
Weight (Metric) 51 kg
Model D Model
For Use With (Application) For system navigation For Types of Screens
Humidity Range 80% up to 31°C
No. of Positions 15
Packaging Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.