missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Secure Click™ Filter with Dual Flow
3M™ Secure Click™ Cartridges are CE approved against certain organic vapours with a boiling point above 65 °C.
£68.50 - £169.25
Specifications
Certifications/Compliance | CE Approved |
---|---|
Connection Type | Secure Click™ |
Product Type | Cartridge |
Quantity | 64/Cs. |
Product Code | Brand | Filter Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filter Type | Price | Quantity & Availability | |||||
16466360
|
3M™
7100153224 |
A1 Cartridge |
£68.50
4 pairs |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
16486360
|
3M™
7100153231 |
A2 Cartridge |
£91.20
4 pairs |
In Stock
Log in to see stock. |
|||||
16476360
|
3M™
7100153226 |
A1B1E1K1 Cartridge |
£84.50
4 pairs |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
16406370
|
3M™
7100153236 |
A1B1E1K1P3R Cartridge |
£165.00
4 pairs |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
16496360
|
3M™
7100153235 |
A2P3R Cartridge |
£169.25
4 pairs |
In Stock
Log in to see stock. |
|||||
Description
Use our cartridge with 3M™ Secure Click™ Reusable Respirators 800 Series. New dual flow cartridges and filters allow for easier breathing.Specifications
CE Approved | |
Secure Click™ | |
Cartridge | |
64/Cs. |