missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Data Logger Kit
BINDER™ Data Logger Kit is designed to be used for continuous temperature and humidity logging with a variety of chambers and incubators.
£1585.00 - £2200.00
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15601876
|
BINDER™
8012-0717 |
TH 70/70 |
£2200.00
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15691866
|
BINDER™
8012-0716 |
TH 70 |
£1585.00
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Storage capacity: 64,000 values
- Measuring interval: 1 second to 3 hours
- Calibration certificate
- Ambient conditions: -35°C to 55°C
- Power supply: 1 lithium battery, 3.6V
- Status display for power supply
- Holder for Data Logger
- Cable access port aid
- Sensor holder
- Includes 2m extension cable
Specifications
Kit | |
110 x 35 x 85 mm |